Zoro Homepage

Carbon Steel Rod, 12 ft L, 2 1/4" dia.

  • Mfr # 12982_144_0

  • Zoro # G316339723


product price: $484.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12982_144_0
Zoro #
G316339723
UPC #
-
Country of Origin
Multiple

Details

Item
Carbon Steel Round Bar 1018

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Test Report, Standards ASTM-A108, Shape Rod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.