Carbon Steel Rod, 12 ft L, 3/16" dia.
- Mfr # 7573_144_0
- Zoro # G616339874
product price:Â
$
9.99
/ea
Key Features
Elongation
10 %
Mechanical Finish
Mill
Overall Length
12 ft
Yield Strength
60,000 psi
Outside Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7573_144_0
- Zoro #
- G616339874
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 12 ft
- Outside Diameter
- 3/16 in
- Length Tolerance
- +/-0.125 in
- Outside Diameter Tolerance
- +/-0.002 in
- Wire Rope Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Carbon Steel Rod
- Elongation
- 10 %
- Mechanical Finish
- Mill
- Yield Strength
- 60,000 psi
- Includes Material Certificate
- Material Test Report
- Brinell Hardness
- 163 BHN
- Fabrication
- Cold Drawn
- Shape
- Rod
- Machinability
- 160 %
- Standards
- ASTM-A108
- Heat Treatment
- No Heat Treatment
- Rockwell Hardness
- 84 HRB
- Tensile Strength
- 78,000 psi
- Material
- Carbon Steel
- System of Measurement
- Inch
- Material Grade
- 12L14
- Shell Material
- Carbon Steel
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 60,000 psi, Fabrication Cold Drawn, Rockwell Hardness 84 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Machinability 160 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Test Report, Standards ASTM-A108, Shape Rod
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.