Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rod, 12 ft L, 3/8" dia.
- Mfr # 4792_144_0
- Zoro # G116339381
product price:Â
$
208.49
/ea
Free Shipping & Returns
Key Features
Rockwell Hardness
71 HRB
Tensile Strength
64,000 psi
Yield Strength
54,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4792_144_0
- Zoro #
- G116339381
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 12 ft
- Outside Diameter
- 3/8 in
- Length Tolerance
- +/-0.125 in
- Outside Diameter Tolerance
- +/-0.002 in
- Overall Length
- 12 ft
- Length
- 12 ft
Details
- Item
- Carbon Steel Rod
- Rockwell Hardness
- 71 HRB
- Tensile Strength
- 64,000 psi
- Yield Strength
- 54,000 psi
- System of Measurement
- Inch
- Fabrication
- Cold Rolled
- Heat Treatment
- No Heat Treatment
- Brinell Hardness
- 126 BHN
- Shape
- Rod
- Includes Material Certificate
- Material Test Report
- Material
- Carbon Steel
- Machinability
- 78 %
- Elongation
- 15 %
- Mechanical Finish
- Mill
- Standards
- ASTM-A108
- Material Grade
- 1018
- Shell Material
- Carbon Steel
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Test Report, Standards ASTM-A108, Shape Rod
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.