Carbon Steel Rod, 12 ft L, 5/16" dia.
- Mfr # 7577_144_0
- Zoro # G816339841
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter Tolerance
+/-0.002 in
System of Measurement
Inch
Yield Strength
60,000 psi
Heat Treatment
No Heat Treatment
Length Tolerance
+/-0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7577_144_0
- Zoro #
- G816339841
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Round Bar 12L14
- System of Measurement
- Inch
- Yield Strength
- 60,000 psi
- Heat Treatment
- No Heat Treatment
- Elongation
- 10 %
- Mechanical Finish
- Mill
- Brinell Hardness
- 163 BHN
- Machinability
- 160 %
- Fabrication
- Cold Drawn
- Rockwell Hardness
- 84 HRB
- Includes Material Certificate
- Material Test Report
- Standards
- ASTM-A108
- Material Grade
- 12L14
- Shape
- Rod
- Tensile Strength
- 78,000 psi
- Material
- Carbon Steel
- Shell Material
- Carbon Steel
- Traction Material
- Carbon Steel
Dimensions
- Outside Diameter Tolerance
- +/-0.002 in
- Length Tolerance
- +/-0.125 in
- Wire Rope Length
- 12 ft
- Outside Diameter
- 5/16 in
- Overall Length
- 12 ft
- Length
- 12 ft
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 12 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.002 in, Yield Strength 60,000 psi, Fabrication Cold Drawn, Rockwell Hardness 84 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Machinability 160 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Test Report, Standards ASTM-A108, Shape Rod
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.