Carbon Steel Rod, 12 in L, 0.188 in Dia.
Mfr # HR/188-12
Zoro # G606600700
product price: $4.15
/eaSold in multiples of 3 for $12.45
Key Features
Material
Carbon Steel
Standards
ASTM A36
Overall Length
12 in
Machinability
72 %
Rockwell Hardness
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HR/188-12
Zoro #
G606600700
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
12 in
Outside Diameter
3/16 in
Outside Diameter Tolerance
Not Rated
Details
Material
Carbon Steel
Standards
ASTM A36
Machinability
72 %
Item
Carbon Steel Rod
Rockwell Hardness
Not Rated
Material Grade
A36
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Fabrication
Hot Rolled
Yield Strength
45,000 psi
System of Measurement
Inch
Shape
Rod
Heat Treatable
Not Heat Treatable
Tolerance Rating
Not Rated
Tensile Strength
60,000 psi
Includes Material Certificate
No Certificates Included
Brinell Hardness
137 BHN
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3/16 in, Outside Diameter Tolerance Not Rated, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness Not Rated, Brinell Hardness 137 BHN, Tensile Strength 60,000 psi, Machinability 72 Percent, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.