Carbon Steel Rod, 12 in L, 1 1/4 in Dia.

  • Mfr # 17R1.25-12

  • Zoro # G401767226


product price:  $22.59
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Typical Yield Strength (PSI)
58,000 psi
Diameter Tolerance
+0.00/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17R1.25-12
Zoro #
G401767226
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter
1 1/4 in
Diameter Tolerance
+0.00/-0.002 in
Length
1 ft
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
12 in
Outside Diameter
1 1/4 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Typical Yield Strength (PSI)
58,000 psi
Typical Tensile Strength (PSI)
69,000 psi
Alloy Type
1117
Temper
Cold Finish
Hardness Scale
Rockwell B75
Finish
Unfinished
Type
General Purpose
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Tolerance Rating
Standard
System of Measurement
Inch
Yield Strength
58,000 psi
Shape
Rod
Rockwell Hardness
Not Rated
Machinability
91 %
Material Grade
1117
Tensile Strength
69,000 psi
Application
General Purpose
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Fabrication
Cold Rolled
Brinell Hardness
75 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.