Zoro Homepage

Carbon Steel Rod, 12 in L, 1.75 in Dia.

  • Mfr # HR/1750-12

  • Zoro # G606600670


product price: $24.49
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A36
Material Grade
A36
System of Measurement
Inch
Outside Diameter Tolerance
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR/1750-12
Zoro #
G606600670
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
Not Rated
Overall Length
12 in
Outside Diameter
1 3/4 in

Details

Material
Carbon Steel
Standards
ASTM A36
Material Grade
A36
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Mechanical Finish
Mill
Shape
Rod
Rockwell Hardness
Not Rated
Machinability
72 %
Item
Carbon Steel Rod
Heat Treatable
Not Heat Treatable
Tolerance Rating
Not Rated
Yield Strength
45,000 psi
Fabrication
Hot Rolled
Tensile Strength
60,000 psi
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Brinell Hardness
137 BHN

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade A36, Overall Length 12 in, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance Not Rated, Yield Strength 45,000 psi, Fabrication Hot Rolled, Rockwell Hardness Not Rated, Brinell Hardness 137 BHN, Tensile Strength 60,000 psi, Machinability 72 Percent, Includes Material Certificate No Certificates Included, Standards ASTM A36, Shape Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.