Zoro Homepage

Carbon Steel Rod, 12 in L, 2 1/8 in Dia.

  • Mfr # 17R2.125-12

  • Zoro # G201767167


product price: $54.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
Typical Yield Strength (PSI)
58,000 psi
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R2.125-12
Zoro #
G201767167
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter Tolerance
+0.00/-0.003 in
Length
1 ft
Diameter
2 1/8 in
Outside Diameter
2 1/8 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.003 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Typical Yield Strength (PSI)
58,000 psi
Finish
Unfinished
Temper
Cold Finish
Typical Tensile Strength (PSI)
69,000 psi
Type
General Purpose
Hardness Scale
Rockwell B75
Alloy Type
1117
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Heat Treatment
No Heat Treatment
Tensile Strength
69,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Tolerance Rating
Standard
Brinell Hardness
75 BHN
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
1117
Application
General Purpose
Machinability
91 %
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Yield Strength
58,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.