Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 12 in L, 2 1/8 in Dia.

  • Mfr # 45r2.125-12

  • Zoro # G602715996


product price: $53.19
/ea

Key Features

Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
1045
Type
General Purpose
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45r2.125-12
Zoro #
G602715996
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter
2 1/8 in
Length
1 ft
Diameter Tolerance
+0.000/-0.006 in
Outside Diameter Tolerance
0 in/-0.006 in
Overall Length
12 in
Outside Diameter
2 1/8 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
1045
Type
General Purpose
Finish
Unfinished
Straightness Tolerance
+/-0.125 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Typical Yield Strength (PSI)
77,000 psi
Hardness Scale
RC
Brinell Hardness
90 BHN
Yield Strength
77,000 psi
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Tensile Strength
110,000 psi
System of Measurement
Inch
Tolerance Rating
Standard
Material Grade
1045
Machinability
64 %
Application
General Purpose
Shape
Rod
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Resistance Properties
Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/8 in, Outside Diameter Tolerance 0 in/-0.006 in, Yield Strength 77,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 90 BHN, Tensile Strength 110,000 psi, Machinability 64 Percent, Length Tolerance +/-1 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.