Zoro Homepage

Carbon Steel Rod, 12 in L, 2 in Dia.

  • Mfr # 8189_12_0

  • Zoro # G102644505


product price: $40.79
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-0.125 in
Finish
Unfinished
Metal Fabrication Process
Cold-Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8189_12_0
Zoro #
G102644505
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Length
1 ft
Diameter
2 in
Diameter Tolerance
+/-0.003 in
Outside Diameter
2 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
12 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Finish
Unfinished
Metal Fabrication Process
Cold-Rolled
Alloy Type
1018
Type
General Purpose
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Application
General Purpose
Heat Treatable
Heat Treatable
Yield Strength
54,000 psi
System of Measurement
Inch
Tensile Strength
64,000 psi
Material Grade
1018
Brinell Hardness
126 BHN
Machinability
78 %
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
Rockwell Hardness
71 HRB
Shape
Rod
Mechanical Finish
Mill
Elongation
15 %

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 54,000 psi, Fabrication Cold Rolled, Rockwell Hardness 71 HRB, Brinell Hardness 126 BHN, Tensile Strength 64,000 psi, Machinability 78 Percent, Length Tolerance +/-0.125 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.