Carbon Steel Rod, 12 in L, 3 3/8 in Dia.

  • Mfr # 18R3.375-12

  • Zoro # G701767001


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-1 in
Temper
Cold Finish
Alloy Type
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R3.375-12
Zoro #
G701767001
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
3 3/8 in
Diameter Tolerance
+0.000/-0.004 in
Outside Diameter
3 3/8 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Temper
Cold Finish
Alloy Type
1018
Hardness Scale
Rockwell B70
Typical Tensile Strength (PSI)
90,000 psi
Typical Yield Strength (PSI)
54,000 psi
Type
General Purpose
Finish
Unfinished
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Fabrication
Cold Rolled
Application
General Purpose
Brinell Hardness
70 BHN
System of Measurement
Inch
Machinability
78 %
Yield Strength
54,000 psi
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
90,000 psi
Shape
Rod
Material Grade
1018
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.