Carbon Steel Rod, 12 in L, 3 5/8 in Dia.

  • Mfr # 18R3.625-12

  • Zoro # G601767040


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A576
Length Tolerance
+/-1 in
Typical Tensile Strength (PSI)
90,000 psi
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R3.625-12
Zoro #
G601767040
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter Tolerance
+0.000/-0.004 in
Diameter
3 5/8 in
Length
1 ft
Outside Diameter Tolerance
0 in/-0.004 in
Overall Length
12 in
Outside Diameter
3 5/8 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A576
Typical Tensile Strength (PSI)
90,000 psi
Type
General Purpose
Finish
Unfinished
Typical Yield Strength (PSI)
54,000 psi
Alloy Type
1018
Temper
Cold Finish
Hardness Scale
Rockwell B70
Straightness Tolerance
+/-0.005 in/ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Rockwell Hardness
Not Rated
Shape
Rod
Fabrication
Cold Rolled
Tolerance Rating
Standard
Machinability
78 %
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Tensile Strength
90,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
54,000 psi
Application
General Purpose
Brinell Hardness
70 BHN
Mechanical Finish
Mill
Material Grade
1018
Heat Treatable
Heat Treatable
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.