Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 12 in L, 3 7/8 in Dia.

  • Mfr # 18R3.875-12

  • Zoro # G401767011


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A576
Length Tolerance
+/-1 in
Temper
Cold Finish
Typical Tensile Strength (PSI)
90,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R3.875-12
Zoro #
G401767011
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
3 7/8 in
Diameter Tolerance
+0.000/-0.004 in
Overall Length
12 in
Outside Diameter
3 7/8 in
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A576
Temper
Cold Finish
Typical Tensile Strength (PSI)
90,000 psi
Typical Yield Strength (PSI)
54,000 psi
Type
General Purpose
Alloy Type
1018
Hardness Scale
Rockwell B70
Finish
Unfinished
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Application
General Purpose
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
54,000 psi
Shape
Rod
Fabrication
Cold Rolled
Mechanical Finish
Mill
Brinell Hardness
70 BHN
Rockwell Hardness
Not Rated
Machinability
78 %
Tensile Strength
90,000 psi
Material Grade
1018
Tolerance Rating
Standard
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.