Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 12 in L, 5/16 in Dia.

  • Mfr # 17R.312-12

  • Zoro # G901767030


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
Alloy Type
1117
Hardness Scale
Rockwell B75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R.312-12
Zoro #
G901767030
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter Tolerance
+0.00/-0.002 in
Diameter
5/16 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
5/16 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Alloy Type
1117
Hardness Scale
Rockwell B75
Temper
Cold Finish
Typical Tensile Strength (PSI)
69,000 psi
Type
General Purpose
Finish
Unfinished
Typical Yield Strength (PSI)
58,000 psi
Straightness Tolerance
+/-0.01 in/ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
58,000 psi
Tensile Strength
69,000 psi
Material Grade
1117
Fabrication
Cold Rolled
System of Measurement
Inch
Application
General Purpose
Shape
Rod
Mechanical Finish
Mill
Brinell Hardness
75 BHN
Machinability
91 %
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.