Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 12 in L, 7/8 in Dia.

  • Mfr # 17R.875-12

  • Zoro # G901767238


product price: $15.69
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-1 in
Type
General Purpose
Alloy Type
1117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R.875-12
Zoro #
G901767238
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Diameter
7/8 in
Diameter Tolerance
+0.00/-0.002 in
Length
1 ft
Outside Diameter
7/8 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Type
General Purpose
Alloy Type
1117
Finish
Unfinished
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
Temper
Cold Finish
Typical Tensile Strength (PSI)
69,000 psi
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Brinell Hardness
75 BHN
Mechanical Finish
Mill
Shape
Rod
Heat Treatable
Heat Treatable
Material Grade
1117
Tensile Strength
69,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Tolerance Rating
Standard
Rockwell Hardness
Not Rated
System of Measurement
Inch
Application
General Purpose
Yield Strength
58,000 psi
Machinability
91 %
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.