Carbon Steel Rod, 1/2" OD, 24" L
Mfr # CR12L14/500-24
Zoro # G414562375
product price: $12.79
/eaKey Features
Material
Carbon Steel
Standards
A108, A29, A519, A576
Length Tolerance
+/-1 in
Fabrication
Cold Rolled
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR12L14/500-24
Zoro #
G414562375
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Outside Diameter
1/2 in
Overall Length
24 in
Details
Material
Carbon Steel
Standards
A108, A29, A519, A576
Item
Carbon Steel Rod
Fabrication
Cold Rolled
System of Measurement
Inch
Material Grade
12L14
Rockwell Hardness
80 HRB
Yield Strength
70,000 psi
Heat Treatment
No Heat Treatment
Shape
Rod
Brinell Hardness
163 BHN
Tensile Strength
78,000 psi
Machinability
100 %
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 80 HRB, Brinell Hardness 163 BHN, Tensile Strength 78,000 psi, Machinability 100 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.