Carbon Steel Rod, 1/4" OD, 5 ft. L
Mfr # CR1018/250-60
Zoro # G414562320
product price: $10.49
/eaKey Features
Length Tolerance
+/-1 in
Standards
A1018, A108-07
Material
Carbon Steel
Overall Length
5 ft
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1018/250-60
Zoro #
G414562320
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Overall Length
5 ft
Outside Diameter
1/4 in
Details
Item
Carbon Steel Rod
Standards
A1018, A108-07
Material
Carbon Steel
System of Measurement
Inch
Fabrication
Cold Rolled
Material Grade
1018
Rockwell Hardness
80 HRB
Tensile Strength
85,000 psi
Brinell Hardness
167 BHN
Machinability
75 %
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Yield Strength
70,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Shape
Rod
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 5 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/4 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 80 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Machinability 75 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.