Carbon Steel Rod, 2 1/8" OD, 24" L
Mfr # CR1018/2125-24
Zoro # G214562339
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Standards
A1018, A108-07
Material
Carbon Steel
Length Tolerance
+/-1 in
Fabrication
Cold Rolled
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1018/2125-24
Zoro #
G214562339
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Overall Length
24 in
Outside Diameter
2 1/8 in
Details
Standards
A1018, A108-07
Item
Carbon Steel Rod
Material
Carbon Steel
Fabrication
Cold Rolled
System of Measurement
Inch
Material Grade
1018
Brinell Hardness
167 BHN
Heat Treatable
Heat Treatable
Rockwell Hardness
80 HRB
Includes Material Certificate
No Certificates Included
Yield Strength
70,000 psi
Heat Treatment
No Heat Treatment
Shape
Rod
Machinability
75 %
Mechanical Finish
Mill
Tensile Strength
85,000 psi
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Carbon Steel, Material Grade 1018, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/8 in, Outside Diameter Tolerance Not Applicable, Yield Strength 70,000 psi, Fabrication Cold Rolled, Rockwell Hardness 80 HRB, Brinell Hardness 167 BHN, Tensile Strength 85,000 psi, Machinability 75 Percent, Length Tolerance +/-1 in, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.