Zoro Homepage

Carbon Steel Rod, 36 in L, 1 in Dia.

  • Mfr # 17R1-36

  • Zoro # G401767165


product price: $27.15
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.002 in
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R1-36
Zoro #
G401767165
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.002 in
Diameter
1 in
Length
3 ft
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
1 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Type
General Purpose
Temper
Cold Finish
Typical Tensile Strength (PSI)
69,000 psi
Finish
Unfinished
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
Alloy Type
1117
Straightness Tolerance
+/-0.005 in/ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Shape
Rod
System of Measurement
Inch
Material Grade
1117
Fabrication
Cold Rolled
Mechanical Finish
Mill
Machinability
91 %
Rockwell Hardness
Not Rated
Heat Treatable
Heat Treatable
Yield Strength
58,000 psi
Application
General Purpose
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
75 BHN
Heat Treatment
No Heat Treatment
Tensile Strength
69,000 psi
Tolerance Rating
Standard
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.