Zoro Homepage

Carbon Steel Rod, 36 in L, 1 in Dia.

  • Mfr # 44r1-36

  • Zoro # G102716349


product price: $48.99
/ea

Key Features

Standards
ASTM A108, ASTM A311 Class B
Material
Carbon Steel
Alloy Type
1144
Diameter Tolerance
+0.000/-0.002 in
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44r1-36
Zoro #
G102716349
UPC #
-
Country of Origin
United States

Dimensions

Diameter Tolerance
+0.000/-0.002 in
Length
3 ft
Length Tolerance
+/-3 in
Diameter
1 in
Outside Diameter
1 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A311 Class B
Material
Carbon Steel
Alloy Type
1144
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.125 in/ft
Finish
Unfinished
Hardness Scale
RC
Type
General Purpose
Machining Finish
Mill Finish
Typical Yield Strength (PSI)
100,000 psi
Shape
Rod
Mechanical Finish
Mill
Tensile Strength
115,000 psi
System of Measurement
Inch
Application
General Purpose
Fabrication
Cold Rolled
Rockwell Hardness
25 HRC
Machinability
83 %
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Material Grade
1144
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
253 BHN
Yield Strength
100,000 psi
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance 0 in/-0.002 in, Yield Strength 100,000 psi, Fabrication Cold Rolled, Rockwell Hardness 25 HRC, Brinell Hardness 253 BHN, Tensile Strength 115,000 psi, Machinability 83 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.