Carbon Steel Rod, 36 in L, 13/16 in Dia.

  • Mfr # 18R.812-36

  • Zoro # G101766956


product price: $27.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.002 in
Hardness Scale
Rockwell B70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R.812-36
Zoro #
G101766956
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.002 in
Length
3 ft
Diameter
13/16 in
Overall Length
36 in
Outside Diameter
13/16 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Hardness Scale
Rockwell B70
Typical Tensile Strength (PSI)
90,000 psi
Alloy Type
1018
Typical Yield Strength (PSI)
54,000 psi
Type
General Purpose
Finish
Unfinished
Temper
Cold Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Rockwell Hardness
Not Rated
Application
General Purpose
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Material Grade
1018
Shape
Rod
System of Measurement
Inch
Brinell Hardness
70 BHN
Yield Strength
54,000 psi
Machinability
78 %
Tensile Strength
90,000 psi
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatment
No Heat Treatment
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.