Carbon Steel Rod, 36 in L, 3 1/8 in Dia.

  • Mfr # 18R3.125-36

  • Zoro # G401767004


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-3 in
Alloy Type
1018
Hardness Scale
Rockwell B70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R3.125-36
Zoro #
G401767004
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.000/-0.004 in
Length
3 ft
Diameter
3 1/8 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.004 in
Outside Diameter
3 1/8 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Alloy Type
1018
Hardness Scale
Rockwell B70
Type
General Purpose
Typical Tensile Strength (PSI)
90,000 psi
Finish
Unfinished
Temper
Cold Finish
Typical Yield Strength (PSI)
54,000 psi
Straightness Tolerance
+/-0.005 in/ft
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Machinability
78 %
Application
General Purpose
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Brinell Hardness
70 BHN
Mechanical Finish
Mill
Rockwell Hardness
Not Rated
Tolerance Rating
Standard
Yield Strength
54,000 psi
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Material Grade
1018
Fabrication
Cold Rolled
Tensile Strength
90,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.