Zoro Homepage

Carbon Steel Rod, 36 in L, 3 in Dia.

  • Mfr # 14r3-36

  • Zoro # G102716318


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
12L14
Typical Yield Strength (PSI)
65,000 psi
Diameter Tolerance
+0.000/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r3-36
Zoro #
G102716318
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter Tolerance
+0.000/-0.005 in
Length Tolerance
+/-3 in
Diameter
3 in
Length
3 ft
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
3 in
Overall Length
36 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
12L14
Typical Yield Strength (PSI)
65,000 psi
Finish
Unfinished
Hardness Scale
RC
Straightness Tolerance
+/-0.125 in/ft
Type
General Purpose
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Yield Strength
65,000 psi
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Material Grade
12L14
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Application
General Purpose
Mechanical Finish
Mill
Tolerance Rating
Standard
System of Measurement
Inch
Machinability
193 %
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
78,000 psi
Brinell Hardness
85 BHN
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 in, Outside Diameter Tolerance 0 in/-0.005 in, Yield Strength 65,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-3 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.