Zoro Homepage

Carbon Steel Rod, 36 in L, 5/16 in Dia.

  • Mfr # 17R.312-36

  • Zoro # G001767022


product price: $6.19
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-3 in
Type
General Purpose
Temper
Cold Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R.312-36
Zoro #
G001767022
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Diameter Tolerance
+0.00/-0.002 in
Diameter
5/16 in
Length
3 ft
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
36 in
Outside Diameter
5/16 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Type
General Purpose
Temper
Cold Finish
Finish
Unfinished
Typical Tensile Strength (PSI)
69,000 psi
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
Alloy Type
1117
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01 in/ft
Brinell Hardness
75 BHN
Tolerance Rating
Standard
Shape
Rod
Rockwell Hardness
Not Rated
Tensile Strength
69,000 psi
Machinability
91 %
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
1117
Yield Strength
58,000 psi
Heat Treatment
No Heat Treatment
Includes Material Certificate
Material Certificate with Lot Number
Application
General Purpose
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.