Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 6 ft L, 1 7/8 in Dia.

  • Mfr # 18R1.875-72

  • Zoro # G101766994


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Typical Yield Strength (PSI)
54,000 psi
Temper
Cold Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R1.875-72
Zoro #
G101766994
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
1 7/8 in
Diameter Tolerance
+0.00/-0.003 in
Outside Diameter
1 7/8 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.003 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Typical Yield Strength (PSI)
54,000 psi
Temper
Cold Finish
Type
General Purpose
Alloy Type
1018
Finish
Unfinished
Typical Tensile Strength (PSI)
90,000 psi
Hardness Scale
Rockwell B70
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.005 in/ft
Machining Finish
Mill Finish
Machinability
78 %
Heat Treatment
No Heat Treatment
Shape
Rod
Brinell Hardness
70 BHN
Application
General Purpose
Tolerance Rating
Standard
Fabrication
Cold Rolled
Tensile Strength
90,000 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
Not Rated
Material Grade
1018
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
54,000 psi
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.