Zoro Homepage

Carbon Steel Rod, 6 ft L, 1/2 in Dia.

  • Mfr # 14r.5-72

  • Zoro # G002716142


product price: $23.49
/ea

Key Features

Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
12L14
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14r.5-72
Zoro #
G002716142
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter
1/2 in
Diameter Tolerance
+0.000/-0.003 in
Length
6 ft
Overall Length
6 ft
Outside Diameter
1/2 in
Outside Diameter Tolerance
0 in/-0.003 in

Details

Item
Carbon Steel Rod
Standards
ASTM A108, ASTM A29
Material
Carbon Steel
Alloy Type
12L14
Machining Finish
Mill Finish
Metal Fabrication Process
Cold-Rolled
Hardness Scale
RC
Type
General Purpose
Typical Yield Strength (PSI)
65,000 psi
Finish
Unfinished
Straightness Tolerance
+/-0.125 in/ft
Shape
Rod
Fabrication
Cold Rolled
Tolerance Rating
Standard
Tensile Strength
78,000 psi
Rockwell Hardness
Not Rated
Yield Strength
65,000 psi
Heat Treatable
Heat Treatable
Application
General Purpose
Heat Treatment
No Heat Treatment
Material Grade
12L14
Includes Material Certificate
Material Certificate with Lot Number
Machinability
193 %
System of Measurement
Inch
Brinell Hardness
85 BHN
Mechanical Finish
Mill
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 12L14, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 65,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Tensile Strength 78,000 psi, Machinability 193 Percent, Length Tolerance +/-6 in, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.