Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Rod, 6 ft L, 2 1/8 in Dia.

  • Mfr # 17R2.125-72

  • Zoro # G601767156


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Length Tolerance
+/-6 in
Diameter Tolerance
+0.00/-0.003 in
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17R2.125-72
Zoro #
G601767156
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter Tolerance
+0.00/-0.003 in
Length
6 ft
Diameter
2 1/8 in
Outside Diameter
2 1/8 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.003 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Type
General Purpose
Hardness Scale
Rockwell B75
Typical Yield Strength (PSI)
58,000 psi
Finish
Unfinished
Typical Tensile Strength (PSI)
69,000 psi
Alloy Type
1117
Temper
Cold Finish
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Application
General Purpose
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Tensile Strength
69,000 psi
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Yield Strength
58,000 psi
Rockwell Hardness
Not Rated
Tolerance Rating
Standard
Mechanical Finish
Mill
Machinability
91 %
Brinell Hardness
75 BHN
Material Grade
1117
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.