Zoro Homepage

Carbon Steel Rod, 6 ft L, 3 1/8 in Dia.

  • Mfr # 18R3.125-72

  • Zoro # G201767006


product price: $333.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Temper
Cold Finish
Typical Yield Strength (PSI)
54,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18R3.125-72
Zoro #
G201767006
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Diameter Tolerance
+0.000/-0.004 in
Length
6 ft
Diameter
3 1/8 in
Overall Length
6 ft
Outside Diameter
3 1/8 in
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Temper
Cold Finish
Typical Yield Strength (PSI)
54,000 psi
Typical Tensile Strength (PSI)
90,000 psi
Type
General Purpose
Hardness Scale
Rockwell B70
Alloy Type
1018
Finish
Unfinished
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Straightness Tolerance
+/-0.005 in/ft
Application
General Purpose
Heat Treatment
No Heat Treatment
Material Grade
1018
Machinability
78 %
Heat Treatable
Heat Treatable
Tensile Strength
90,000 psi
Tolerance Rating
Standard
Brinell Hardness
70 BHN
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
54,000 psi
System of Measurement
Inch
Rockwell Hardness
Not Rated
Fabrication
Cold Rolled
Mechanical Finish
Mill
Shape
Rod
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.