Zoro Homepage

Carbon Steel Rod, 6 ft L, 3/4 in Dia.

  • Mfr # 17R.75-72

  • Zoro # G501767195


product price: $43.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Alloy Type
1117
Typical Tensile Strength (PSI)
69,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R.75-72
Zoro #
G501767195
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
3/4 in
Diameter Tolerance
+0.00/-0.002 in
Outside Diameter
3/4 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Alloy Type
1117
Typical Tensile Strength (PSI)
69,000 psi
Temper
Cold Finish
Type
General Purpose
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
Finish
Unfinished
Straightness Tolerance
+/-0.005 in/ft
Metal Fabrication Process
Cold-Rolled
Machining Finish
Mill Finish
Mechanical Finish
Mill
Tolerance Rating
Standard
Brinell Hardness
75 BHN
System of Measurement
Inch
Yield Strength
58,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Heat Treatment
No Heat Treatment
Fabrication
Cold Rolled
Rockwell Hardness
Not Rated
Machinability
91 %
Material Grade
1117
Tensile Strength
69,000 psi
Application
General Purpose
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.