Zoro Homepage

Carbon Steel Rod, 6 ft L, 3/8 in Dia.

  • Mfr # 17R.375-72

  • Zoro # G801766973


product price: $17.29
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Length Tolerance
+/-6 in
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17R.375-72
Zoro #
G801766973
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
3/8 in
Diameter Tolerance
+0.00/-0.002 in
Overall Length
6 ft
Outside Diameter
3/8 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A107, ASTM A108, ASTM A29
Typical Yield Strength (PSI)
58,000 psi
Hardness Scale
Rockwell B75
Typical Tensile Strength (PSI)
69,000 psi
Finish
Unfinished
Temper
Cold Finish
Alloy Type
1117
Type
General Purpose
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01 in/ft
Machining Finish
Mill Finish
Machinability
91 %
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Tensile Strength
69,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
Not Rated
Application
General Purpose
Material Grade
1117
Brinell Hardness
75 BHN
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
System of Measurement
Inch
Mechanical Finish
Mill
Shape
Rod
Yield Strength
58,000 psi
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Low Carbon High Manganese Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.