Carbon Steel Rod, 9 ft, Not Galvanized, 75,000 psi
Mfr # CR1045GS/1-108
Zoro # G315812289
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Standards
AISI C1045, ASTM A108, ASTM A29, UNS G10450
Heat Treatment
No Heat Treatment
Yield Strength
75,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR1045GS/1-108
Zoro #
G315812289
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Diameter
1 in
Overall Length
9 ft
Details
Item
Carbon Steel Rod
Standards
AISI C1045, ASTM A108, ASTM A29, UNS G10450
Heat Treatment
No Heat Treatment
Yield Strength
75,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Material Grade
1045
Rockwell Hardness
60 HRB
Tensile Strength
81,900 psi
Shape
Rod
Brinell Hardness
170 BHN
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Description
Carbon Steel Rod, Material Grade 1045, Overall Length 9 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance Not Applicable, Yield Strength 75,000 psi, Fabrication Cold Rolled, Rockwell Hardness 60 HRB, Brinell Hardness 170 BHN, Tensile Strength 81,900 psi, Includes Material Certificate No Certificates Included, Standards AISI C1045, ASTM A108, ASTM A29, UNS G10450, Shape Rod, Tolerance Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.