Shop ZORO SELECT
See all product information
Create Account
Carbon Steel Rod, No Heat Treatment, 81,900 psi, 75,000 psi
- Mfr # CR1045GS/1-96
- Zoro # G915812283
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Standards
AISI C1045, ASTM A108, ASTM A29, UNS G10450
Includes Material Certificate
No Certificates Included
Brinell Hardness
170 BHN
Shape
Rod
Heat Treatment
No Heat Treatment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1045GS/1-96
- Zoro #
- G915812283
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Carbon Steel Rod
- Standards
- AISI C1045, ASTM A108, ASTM A29, UNS G10450
- Includes Material Certificate
- No Certificates Included
- Brinell Hardness
- 170 BHN
- Shape
- Rod
- Heat Treatment
- No Heat Treatment
- Fabrication
- Cold Rolled
- Material Grade
- 1045
- Mechanical Finish
- Mill
- Yield Strength
- 75,000 psi
- Galvanized
- Not Galvanized
- Rockwell Hardness
- 60 HRB
- Tensile Strength
- 81,900 psi
Dimensions
- Outside Diameter
- 1 in
- Overall Length
- 8 ft
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Description
Carbon Steel Rod, Material Grade 1045, Overall Length 8 ft, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 in, Outside Diameter Tolerance Not Applicable, Yield Strength 75,000 psi, Fabrication Cold Rolled, Rockwell Hardness 60 HRB, Brinell Hardness 170 BHN, Tensile Strength 81,900 psi, Includes Material Certificate No Certificates Included, Standards AISI C1045, ASTM A108, ASTM A29, UNS G10450, Shape Rod, Tolerance Rating Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.