Zoro Homepage

Carbon Steel Round Bar

  • Mfr # RD01410457-6

  • Zoro # G913869562


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Tensile Strength
81,925 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
163 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD01410457-6
Zoro #
G913869562
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
0 in/-0.0005 in
Overall Length
6 ft
Outside Diameter
14 mm

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Tensile Strength
81,925 psi
Heat Treatment
No Heat Treatment
Brinell Hardness
163 BHN
Material Grade
1045
Rockwell Hardness
84 HRB
Yield Strength
44,950 psi
Tolerance Rating
Undersized
Fabrication
Cold Rolled
Shape
Rod
Mechanical Finish
Polished
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.