Carbon Steel Round Bar
- Mfr # RD01811447-6
- Zoro # G713869342
product price:Â
$
583.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Brinell Hardness
217 BHN
Yield Strength
89,900 psi
Outside Diameter Tolerance
0 in/-0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RD01811447-6
- Zoro #
- G713869342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter Tolerance
- 0 in/-0.0005 in
- Outside Diameter
- 18 mm
- Overall Length
- 6 ft
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Details
- Item
- Carbon Steel Rod
- Material
- Carbon Steel
- Standards
- ASTM A108
- Brinell Hardness
- 217 BHN
- Yield Strength
- 89,900 psi
- Rockwell Hardness
- 95 HRB
- Fabrication
- Cold Rolled
- Material Grade
- 1144
- Tolerance Rating
- Undersized
- Mechanical Finish
- Polished
- Tensile Strength
- 108,025 psi
- Shape
- Rod
- Heat Treatment
- No Heat Treatment
- System of Measurement
- Metric
- Includes Material Certificate
- Material Test Report
- Shell Material
- Carbon Steel
Description
Carbon Steel Round Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.