Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Round Bar

  • Mfr # RD02011446-3

  • Zoro # G214229096


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Fabrication
Cold Rolled
Material Grade
1144
Brinell Hardness
217 BHN
Tensile Strength
108,025 psi
Outside Diameter Tolerance
0 in/-0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD02011446-3
Zoro #
G214229096
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
0 in/-0.0005 in
Outside Diameter
20 mm
Overall Length
36 in

Details

Fabrication
Cold Rolled
Material Grade
1144
Brinell Hardness
217 BHN
Item
Carbon Steel Rod
Tensile Strength
108,025 psi
Yield Strength
89,900 psi
Standards
ASTM A108
Shape
Rod
Material
Carbon Steel
Tolerance Rating
Undersized
Mechanical Finish
Polished
Rockwell Hardness
95 HRB
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.