Carbon Steel Round Bar
Mfr # RD04010187-1
Zoro # G813869518
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Brinell Hardness
126 BHN
Rockwell Hardness
71 HRB
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD04010187-1
Zoro #
G813869518
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.00075 in
Outside Diameter
40 mm
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Brinell Hardness
126 BHN
Rockwell Hardness
71 HRB
Fabrication
Cold Rolled
Mechanical Finish
Polished
Material Grade
1018
Tensile Strength
63,800 psi
Shape
Rod
Tolerance Rating
Undersized
Heat Treatment
No Heat Treatment
Yield Strength
31,175 psi
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.