Carbon Steel Round Bar
Mfr # RD04010187-6
Zoro # G513869498
product price: $727.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Overall Length
6 ft
Yield Strength
31,175 psi
Mechanical Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD04010187-6
Zoro #
G513869498
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Outside Diameter
40 mm
Outside Diameter Tolerance
0 in/-0.00075 in
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Yield Strength
31,175 psi
Mechanical Finish
Polished
Heat Treatment
No Heat Treatment
Rockwell Hardness
71 HRB
Brinell Hardness
126 BHN
Tensile Strength
63,800 psi
Fabrication
Cold Rolled
Shape
Rod
Material Grade
1018
Tolerance Rating
Undersized
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.