Zoro Homepage

Carbon Steel Round Bar

  • Mfr # RD04010457-3

  • Zoro # G613869534


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
84 HRB
Outside Diameter Tolerance
0 in/-0.00075 in
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD04010457-3
Zoro #
G613869534
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
0 in/-0.00075 in
Outside Diameter
40 mm
Overall Length
36 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Rockwell Hardness
84 HRB
Fabrication
Cold Rolled
Material Grade
1045
Yield Strength
44,950 psi
Brinell Hardness
163 BHN
Tolerance Rating
Undersized
Tensile Strength
81,925 psi
Mechanical Finish
Polished
Shape
Rod
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.