Zoro Homepage

Carbon Steel Round Bar

  • Mfr # RD04011447-1

  • Zoro # G913869555


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108
Outside Diameter Tolerance
0 in/-0.00075 in
Tensile Strength
108,025 psi
Outside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD04011447-1
Zoro #
G913869555
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter Tolerance
0 in/-0.00075 in
Outside Diameter
40 mm
Overall Length
12 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Tensile Strength
108,025 psi
Heat Treatment
No Heat Treatment
Mechanical Finish
Polished
Brinell Hardness
217 BHN
Fabrication
Cold Rolled
Rockwell Hardness
95 HRB
Yield Strength
89,900 psi
Material Grade
1144
Tolerance Rating
Undersized
Shape
Rod
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.