Carbon Steel Round Bar
Mfr # RD04012157-6
Zoro # G113869584
product price: $1,995.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Standards
ASTM A108
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD04012157-6
Zoro #
G113869584
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter Tolerance
0 in/-0.00075 in
Outside Diameter
40 mm
Overall Length
6 ft
Details
Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108
Heat Treatment
No Heat Treatment
Tolerance Rating
Undersized
Shape
Rod
Material Grade
1215
Fabrication
Cold Rolled
Yield Strength
60,175 psi
Rockwell Hardness
84 HRB
Tensile Strength
78,300 psi
Mechanical Finish
Polished
Brinell Hardness
163 BHN
System of Measurement
Metric
Includes Material Certificate
Material Test Report
Description
Carbon Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.