Carbon Steel Round Bar
Mfr # RD04510187-6
Zoro # G114229066
product price: $1,320.99
/ea
Free Shipping & Returns
Key Features
Tolerance Rating
Undersized
Standards
ASTM A108
Tensile Strength
63,800 psi
Material
Carbon Steel
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD04510187-6
Zoro #
G114229066
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter Tolerance
0 in/-0.00075 in
Outside Diameter
45 mm
Overall Length
6 ft
Details
Tolerance Rating
Undersized
Standards
ASTM A108
Tensile Strength
63,800 psi
Material
Carbon Steel
Shape
Rod
Heat Treatment
No Heat Treatment
Rockwell Hardness
71 HRB
Material Grade
1018
Brinell Hardness
126 BHN
Item
Carbon Steel Rod
Mechanical Finish
Polished
Fabrication
Cold Rolled
Yield Strength
31,175 psi
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.