Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Round Bar

  • Mfr # RD0501018T-3

  • Zoro # G114229011


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Yield Strength
31,175 psi
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0501018T-3
Zoro #
G114229011
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Outside Diameter
50 mm
Outside Diameter Tolerance
0 in/-0.00075 in

Details

Yield Strength
31,175 psi
Brinell Hardness
126 BHN
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Tensile Strength
63,800 psi
Material
Carbon Steel
Mechanical Finish
Polished
Tolerance Rating
Undersized
Standards
ASTM A108
Shape
Rod
Rockwell Hardness
71 HRB
Material Grade
1018
Item
Carbon Steel Rod
System of Measurement
Metric
Includes Material Certificate
No Certificates Included

Description

Carbon Steel Round Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.