Carbon Steel Round Bar
Mfr # RD0501018T-6
Zoro # G614229030
product price: $1,110.99
/ea
Free Shipping & Returns
Key Features
Fabrication
Cold Rolled
Yield Strength
31,175 psi
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.00075 in
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD0501018T-6
Zoro #
G614229030
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.00075 in
Outside Diameter
50 mm
Details
Fabrication
Cold Rolled
Yield Strength
31,175 psi
Item
Carbon Steel Rod
Shape
Rod
Rockwell Hardness
71 HRB
Mechanical Finish
Polished
Standards
ASTM A108
Tensile Strength
63,800 psi
Tolerance Rating
Undersized
Brinell Hardness
126 BHN
Material Grade
1018
Material
Carbon Steel
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
No Certificates Included
Description
Carbon Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.