Carbon Steel Round Tube, 24 in. L, Mill
Mfr # HPI/140-24
Zoro # G514563296
product price: $23.19
/eaKey Features
Standards
ASTM A513
Material
Carbon Steel
Wall Thickness
0.133 in
Inside Diameter
1 in
Fabrication
Hot Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPI/140-24
Zoro #
G514563296
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.133 in
Inside Diameter
1 in
Outside Diameter
1 3/8 in
Overall Length
24 in
Details
Item
Carbon Steel Round Tube
Standards
ASTM A513
Material
Carbon Steel
Fabrication
Hot Rolled
System of Measurement
Inch
Machinability
100 %
Yield Strength
45,000 psi
Rockwell Hardness
60 HRB
Brinell Hardness
119
Shape
Round
Appearance
Plain
Mechanical Finish
Mill
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Material Grade
A513
Application
Automotive, Industrial, Plumbing
Tensile Strength
70,000 psi
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Galvanized
Not Galvanized
Description
Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 1 in, Outside Diameter 1 3/8 in, Overall Length 24 in, Wall Thickness 0.133 in, Yield Strength 45,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 119, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.