Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Round Tube, 24 in. L, Mill

  • Mfr # HPI/250040-24

  • Zoro # G914563131


product price: $72.49
/ea

Key Features

Standards
ASTM A513
Material
Carbon Steel
Wall Thickness
0.203 in
System of Measurement
Inch
Outside Diameter
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPI/250040-24
Zoro #
G914563131
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.203 in
Outside Diameter
2 7/8 in
Overall Length
24 in
Inside Diameter
2.5 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
Material
Carbon Steel
System of Measurement
Inch
Fabrication
Hot Rolled
Brinell Hardness
119
Material Grade
A513
Machinability
100 %
Mechanical Finish
Mill
Tensile Strength
70,000 psi
Tolerance Rating
Standard
Rockwell Hardness
60 HRB
Application
Automotive, Industrial, Plumbing
Shape
Round
Appearance
Plain
Yield Strength
45,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Galvanized
Not Galvanized

Description

Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 2.5 in, Outside Diameter 2 7/8 in, Overall Length 24 in, Wall Thickness 0.203 in, Yield Strength 45,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 119, Includes Material Certificate No Certificates Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.