Carbon Steel Round Tube, 4 ft. L, Mill
Mfr # HPI/440-48
Zoro # G314563014
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM A513
Material
Carbon Steel
Wall Thickness
0.237 in
Overall Length
4 ft
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HPI/440-48
Zoro #
G314563014
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.237 in
Overall Length
4 ft
Outside Diameter
4 1/2 in
Inside Diameter
4 in
Details
Item
Carbon Steel Round Tube
Standards
ASTM A513
Material
Carbon Steel
System of Measurement
Inch
Fabrication
Hot Rolled
Mechanical Finish
Mill
Application
Automotive, Industrial, Plumbing
Shape
Round
Tolerance Rating
Standard
Material Grade
A513
Brinell Hardness
119
Yield Strength
45,000 psi
Machinability
100 %
Appearance
Plain
Includes Material Certificate
No Certificates Included
Heat Treatment
No Heat Treatment
Heat Treatable
Heat Treatable
Rockwell Hardness
60 HRB
Tensile Strength
70,000 psi
Galvanized
Not Galvanized
Description
Carbon Steel Round Tube, Material Carbon Steel, Material Grade A513, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Inside Diameter 4 in, Outside Diameter 4 1/2 in, Overall Length 4 ft, Wall Thickness 0.237 in, Yield Strength 45,000 psi, Machinability 100 Percent, Rockwell Hardness 60 HRB, Appearance Plain, Application Automotive, Industrial, Plumbing, Brinell Hardness 119, Includes Material Certificate No Certificates Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.