Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Steel Round Tube, PK 10

  • Mfr # TUA01201-1

  • Zoro # G013874541


product price: $94.19
/pk 10, $9.42/ea
Free Shipping & Returns

Key Features

Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness
1 mm
Material Grade
E235
Tensile Strength
69,600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUA01201-1
Zoro #
G013874541
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
1 mm
Outside Diameter Tolerance
+/-0.08 mm
Outside Diameter
12 mm
Inside Diameter
10 mm
Overall Length
12 in

Details

Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Material Grade
E235
Tensile Strength
69,600 psi
Heat Treatment
No Heat Treatment
Yield Strength
34,075 psi
Heat Treatable
Not Heat Treatable
Fabrication
Cold Drawn
Wall Thickness Tolerance
+/-10 %
Mechanical Finish
Mill
Includes Material Certificate
Material Test Report
System of Measurement
Metric
Shape
Round

Description

Carbon Steel Round Tube, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.