Carbon Steel Round Tube, PK 2
Mfr # TUA012015-6
Zoro # G613874545
product price: $130.99
/pk 2, $65.50/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Overall Length
6 ft
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA012015-6
Zoro #
G613874545
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
1.5 mm
Overall Length
6 ft
Inside Diameter
9 mm
Outside Diameter Tolerance
+/-0.08 mm
Outside Diameter
12 mm
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Fabrication
Cold Drawn
Material Grade
E235
Yield Strength
34,075 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Test Report
Wall Thickness Tolerance
+/-10 %
Tensile Strength
69,600 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.