Carbon Steel Round Tube, PK 2
Mfr # TUA02504-1
Zoro # G514228966
product price: $98.79
/pk 2, $49.40/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Wall Thickness
4 mm
Material Grade
E235
Heat Treatment
No Heat Treatment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TUA02504-1
Zoro #
G514228966
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
4 mm
Overall Length
12 in
Outside Diameter Tolerance
+/-0.08 mm
Outside Diameter
25 mm
Inside Diameter
17 mm
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Material Grade
E235
Heat Treatment
No Heat Treatment
Includes Material Certificate
No Certificates Included
Mechanical Finish
Mill
Fabrication
Cold Drawn
Heat Treatable
Not Heat Treatable
Yield Strength
34,075 psi
Tensile Strength
69,600 psi
Wall Thickness Tolerance
+/-10 %
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.