Carbon Steel Round Tube, PK 2
Mfr # TUA03004-1
Zoro # G714228926
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
Key Features
Standards
EN 10305-1
Material
Carbon Steel
Outside Diameter
30 mm
Material Grade
E235
Fabrication
Cold Drawn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUA03004-1
Zoro #
G714228926
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
4 mm
Outside Diameter
30 mm
Outside Diameter Tolerance
+/-0.08 mm
Inside Diameter
22 mm
Overall Length
12 in
Details
Item
Carbon Steel Round Tube
Standards
EN 10305-1
Material
Carbon Steel
Material Grade
E235
Fabrication
Cold Drawn
Includes Material Certificate
No Certificates Included
Yield Strength
34,075 psi
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Wall Thickness Tolerance
+/-10 %
Tensile Strength
69,600 psi
Heat Treatable
Not Heat Treatable
System of Measurement
Metric
Shape
Round
Description
Carbon Steel Round Tube, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.